120V Lithium-ion Charging Station for 12V - 20V MAX Series Lithium-Ion BatteMAX Batteries in Black
120V Lithium-ion Charging Station for 12V - 20V MAX Series Lithium-Ion BatteMAX Batteries in Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 81-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simultaneously Charges (2) DEWALT® 12V - 20V Maximum
- Charges the batteries in 90 minute or less thus minimizing downtime
- Diagnostics with LED indicator communicates battery charge status: charged, charging, replace pack, and battery too hot or too cold
Documents
Specifications
- AMP:
- 1.5
- Automatic Shut-Off:
- No
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- 12V - 20V MAX Series Lithium-ion BatteMAX Batteries
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Color Finish Name:
- Black
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 12-39/125 in
- Length:
- 11-39/125 in
- Number of Batteries Charged at Once:
- 2
- Portable:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 3 lb