This product requires certification to purchase.

120V Oscillating Multi-Tool

You last purchased this on
 
DEWALT

120V Oscillating Multi-Tool

  • Fast #
  • Part #DDWE315K
  • Item #4624653
  • Manufacturer Part #DWE315K
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

120V Oscillating Multi-Tool

  • Fast #
  • Part #DDWE315K
  • Item #4624653
  • Manufacturer Part #DWE315K
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 22000 Opm
  • Powerful 3 amp motor provides strong performance for cutting and sanding
  • Dual-grip™ variable speed trigger gives users ultimate speed and application control
  • Dewalt oscillating tool guide system allows users to set the depth or height for accurate repeatability
  • Universal accessory Adapter for use with most oscillating tool accessory brands
  • Quick-change™ accessory system allows blades and attachments to be changed quickly without wrenches
  • Bright led light illuminates dark work surfaces for accurate cutting
  • 29-Pieces. DEWALT®, accessory kit with storage box includes popular cutting and sanding attachments
  • Requires Certification

Specifications

AMP:
3
Color Finish Name:
Yellow/Black
Corded Cordless:
Corded
Height:
9-3/4 in
Length:
13 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Oscillating Multi-Tool
UL Listed:
No
Volts:
120V
Weight:
3.1 lb