12V Level
12V Level
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100 ft. Visible Range
- 12V Lithium-ion rechargeable power tool battery platform for extra long run time and the convenience of rechargeable power tool batteries
- Four times brighter green laser technology for visibility in long range interior applications and exterior visibility
- Full-time pulse mode allows use with detector and maintains full brightness for visibility and extends range
- Locking pendulum helps prevent damage to internal components
- Self-leveling cross lines project bright crossing horizontal and vertical lines for various leveling and layout applications
- Integrated magnetic bracket with 1/4 in and 5/8 in thread rear mounted magnets allow flush attachment to metal and steel track
- Overmolded housing and IP65 water/debris resistance
Specifications
- Battery Size:
- 12V
- Battery Type:
- Lithium
- Color Finish Name:
- Green
- Height:
- 6-13/50 in
- Length:
- 18-3/20 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Laser Level
- UPC:
- 076174773729
- Volts:
- 12V
- Weight:
- 8.7 lb
- Width:
- 12-81/89 in