This product requires certification to purchase.

14 in. Chop Saw with Blade

This product has been replaced by

No image available
DEWALT 14 IN CHOP SAW
Manufacturer Part #D28730
You last purchased this on
 
DEWALT

14 in. Chop Saw with Blade

  • Fast #
  • Part #DD28710
  • Item #4510371
  • Manufacturer Part #D28710
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
DEWALT 14 IN CHOP SAW
Manufacturer Part #D28730
DEWALT

14 in. Chop Saw with Blade

  • Fast #
  • Part #DD28710
  • Item #4510371
  • Manufacturer Part #D28710
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 10 CA: 30 PT: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 15.0 Amp/4.0HP (maximum motor HP) motor provides overload protection, increasing performance and durability
  • Ergonomically designed D handle provides a more comfortable hand position, reducing fatigue and increasing productivity
  • Quick-lock vise allows for fast clamping on different size materials to increase productivity
  • 45° pivoting fence allows for fast and accurate angle cuts
  • Spindle Lock allows user to make wheel changes quickly and easily, saving time and money
  • Integrated top handle allows the saw to be carried around easily
  • On-board wheel change wrench allows for convenient storage and greatly reduces the risk of lost wrenches
  • High performance aluminum oxide grain wheels provides for long life, fast cutting, and smoother running wheels
  • Compression spring provides smoother movement and increased durability versus torsion springs
  • Requires Certification

Specifications

AMP:
15
Arbor Hole Size:
1 in
Bare Tool or Kit:
Bare Tool
CSA Certified:
No
Color Finish Name:
Yellow/Black
Corded Cordless:
Corded
Diameter:
14 in
Height:
13-13/100 in
Horsepower:
4 hp
Length:
18-19/50 in
Material:
Aluminum
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
3900
Saw Type:
Chop
UL Listed:
No
Volts:
120V
Weight:
39.85 lb