This product requires certification to purchase.

142 Tool Set

You last purchased this on
 
DEWALT

142 Tool Set

  • Fast #
  • Part #DDWMT73802
  • Item #5123077
  • Manufacturer Part #DWMT73802
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

142 Tool Set

  • Fast #
  • Part #DDWMT73802
  • Item #5123077
  • Manufacturer Part #DWMT73802
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full polish chrome finish for corrosion resistance
  • Knurled beauty rings help reduce slippage for hand tightening applications
  • Ratchets include a low profile directional lever to help reduce catch points and for easy one-handed operation
  • Hard stamped markings on sockets and wrenches for easy identification
  • 72 Tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas
  • Requires Certification

Documents


Specifications

Case Included:
Yes
Color Finish Name:
Chrome
Drive Size:
1/4 in;3/8 in
Height:
3-43/50 in
Length:
18-7/10 in
Material:
Chrome
Number Of Points:
6-point
Number of Pieces:
142 Piece
Number of Tools Included:
142
Power Source:
Manual
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tool Set
Weight:
20.269 lb