15 gal 1.6 hp Workshop Compressor
15 gal 1.6 hp Workshop Compressor
Frequently Purchased Together
Product Details
Product Details
- Belt drive oil-free pump
- 5 CFM delivered at 90 psi pump provides rapid recovery
- Oil-free, maintenance free pump for convenient use
- Compact design allows for the compressor to be easily moved, transported, and stored
- Metal console panel protects the gauges, coupler, and regulator
- High flow coupler allows for maximum air tool run time
- Wide track, semi-pneumatic tires allow for additional stability, easy movement, and no tire maintenance
- Robust dual purpose handle provides additional protection to the compressor along with serving as a hose wrap
- High flow air regulator allows for maximum air tool run time
- 2 in gauges allow for an easy to read surface
Specifications
- AMP:
- 15
- Capacity:
- 15 gal
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 78.5 dB
- ETL Listed:
- Yes
- Height:
- 44-3/4 in
- Horsepower:
- 1.6 hp
- Length:
- 24-1/2 in
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1750
- Volts:
- 120V
- Weight:
- 92 lb
- Width:
- 22 in