This product requires certification to purchase.

15 x 2 in. Scaling Chisel

You last purchased this on
 
DEWALT

15 x 2 in. Scaling Chisel

  • Fast #
  • Part #DDW5837
  • Item #550715
  • Manufacturer Part #DW5837
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

15 x 2 in. Scaling Chisel

  • Fast #
  • Part #DDW5837
  • Item #550715
  • Manufacturer Part #DW5837
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully hardened steel body delivers increased life and durability
  • For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
  • Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material
  • Manufactured by DEWALT
  • Requires Certification

Documents


Specifications

Application:
Demolition
Bit Diameter(s) (In):
2 in
Bit Length:
12
Drill Bit Type:
Chisel
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style:
SDS-Max®
Weight:
1.21 lb