17-Piece Metric Tap And Die Set
17-Piece Metric Tap And Die Set
Product Details
Product Details
- High Carbon Steel Taps Ideal for Precise Threads
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
Specifications
- Application:
- Threads
- Height:
- 8-37/50 in
- Length:
- 4-22/25 in
- Number of Pieces:
- 17 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Pipe Tap
- Weight:
- 0.58 lb