This product requires certification to purchase.

18 ga Shear Attachment

You last purchased this on
 
DEWALT

18 ga Shear Attachment

  • Fast #
  • Part #DDWASHRIR
  • Item #7018458
  • Manufacturer Part #DWASHRIR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

18 ga Shear Attachment

  • Fast #
  • Part #DDWASHRIR
  • Item #7018458
  • Manufacturer Part #DWASHRIR
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 432
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cuts up to 18 gauge material including but not limited to: sheet metal, corrugated sheet metal, duct, asphalt shingles, steel mesh, vinyl siding, wire, plastics, cardboard and rubber.
  • 360 degree swivel head allows for maneuverability when cutting
  • Works with most 18V-20V impact driver and drill tool brands
  • 1/4 In. hex shank
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Gauge (metal):
18 ga
Height:
11-3/4 in
Length:
5-7/8 in
Material:
Plastic
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Shear, Attachment
UL Listed:
No
Volts:
18V, 20V
Weight:
1.59 lb