This product requires certification to purchase.

18 in. Bull Point

You last purchased this on
 
DEWALT

18 in. Bull Point

  • Fast #
  • Part #DDW5833
  • Item #760393
  • Manufacturer Part #DW5833
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

18 in. Bull Point

  • Fast #
  • Part #DDW5833
  • Item #760393
  • Manufacturer Part #DW5833
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully hardened steel body delivers increased life and durability
  • Bull point (moil point) used for chipping and breaking applications in a variety of masonry products
  • For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
  • Bull point (moil point) is used for general chipping and breaking
  • Requires Certification

Specifications

Application:
Ceramic Tile, General Chipping, Rotary Hammers
Bit Diameter(s) (In):
3/4 in
Bit Length:
16
Drill Bit Type:
Chisel
Drilling Depth (in):
18 in
Length:
18 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/8 in
Shank Style:
SDS-Max
Weight:
1.85 lb