This product requires certification to purchase.

18 in. Cold Chisel

You last purchased this on
 
DEWALT

18 in. Cold Chisel

  • Fast #
  • Part #DDW5835
  • Item #760394
  • Manufacturer Part #DW5835
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

18 in. Cold Chisel

  • Fast #
  • Part #DDW5835
  • Item #760394
  • Manufacturer Part #DW5835
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully hardened steel body delivers increased life and durability
  • For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
  • Cold chisel (narrow chisel) is used for channeling or breaking in a straight line
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Demolition, Chipping
Bit Diameter(s) (In):
1 in
Bit Length:
18
Height:
21-63/100 in
Length:
18 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style:
SDS-Max®
Weight:
1.883 lb