This product requires certification to purchase.

18V 0.5 gal Wet & Dry Vacuum

This product has been replaced by

DEWALT 20V MAX 1/2 GALLON WET/DRY VAC KIT
DEWALT 20V MAX 1/2 GALLON WET/DRY VAC KIT
Manufacturer Part #DCV517M1
You last purchased this on
 
DEWALT

18V 0.5 gal Wet & Dry Vacuum

  • Fast #
  • Part #DDC515K
  • Item #2485712
  • Manufacturer Part #DC515K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT 20V MAX 1/2 GALLON WET/DRY VAC KIT
DEWALT 20V MAX 1/2 GALLON WET/DRY VAC KIT
Manufacturer Part #DCV517M1
DEWALT

18V 0.5 gal Wet & Dry Vacuum

  • Fast #
  • Part #DDC515K
  • Item #2485712
  • Manufacturer Part #DC515K
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dual clean-up modes allow for debris clean up with either the front utility nozzle or extendable rubber hose
  • 1/2 Gallon tank with heavy duty latch is easy to empty and clean
  • Gore™ HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
  • Washable filter- tap or water rinse to clean
  • Heavy-duty rubber hose provides durability and flexibility
  • Large on/off switch that is easy to access with one hand
  • Runs off of 18 V DEWALT® battery packs for longer runtime
  • Independently certified to applicable standards
  • Large on/off switch for easy access
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Capacity:
0.5 gal
Color Finish Name:
Yellow/Black
Cord Length:
6 ft
Corded Cordless:
Cordless
Height:
8 in
Length:
16-3/4 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UL Listed:
No
Vacuum Type:
Wet & Dry
Volts:
18V
Width:
5-3/4 in