This product requires certification to purchase.

18V Compact Lithium-Ion Cordless Battery

You last purchased this on
 
DEWALT

18V Compact Lithium-Ion Cordless Battery

  • Fast #
  • Part #DDC9181
  • Item #4397285
  • Manufacturer Part #DC9181
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

18V Compact Lithium-Ion Cordless Battery

  • Fast #
  • Part #DDC9181
  • Item #4397285
  • Manufacturer Part #DC9181
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact lithium ion battery pack
  • Powers entire DeWalt® line of 18V tools
  • No memory and virtually no self-discharge
  • Requires lithium ion compatible charger: DDC9310, DDC9320 or DDC9319
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
Lithium-ion
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
18V