18V Cordless Jig Saw
18V Cordless Jig Saw
Product Details
Product Details
- All-metal lever-action keyless blade change allows for quick and easy blade changes
- All-metal keyless shoe bevel with detentes at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
- 4-position orbital action provides control of cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- Adjustable dust blower
- SPM: 0-3,000
- Scrolling action means you can cut tight curves and detailed scrollwork
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Height:
- 3-86/125 in
- Length:
- 11 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Jig
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 5.625 lb