This product requires certification to purchase.

2-1/2 in. Hex Head Cap Screw and Bolt

You last purchased this on
 
DEWALT

2-1/2 in. Hex Head Cap Screw and Bolt

  • Fast #
  • Part #DPFM1411360
  • Item #7260479
  • Manufacturer Part #PFM1411360
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

2-1/2 in. Hex Head Cap Screw and Bolt

  • Fast #
  • Part #DPFM1411360
  • Item #7260479
  • Manufacturer Part #PFM1411360
5 out of 5 Customer Rating

X Points
per HUNDRED

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 6000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for standard ANSI tolerance drill bits
  • Patented thread design offers toughened threads for tapping high strength concrete
  • Low installation torque in concrete and masonry
  • Universal product for concrete and grouted/solid masonry
  • Ratchet teeth on underside of hex washer head lock against the fixture
  • Can be installed closer to a free edge than traditional expansion anchors
  • Fully removable and reinstallable in same hole (see www.DEWALT.com)
  • Fast installation with powered impact wrench, but can also be installed manually
  • Diameter, length and identifying marking stamped on head of each anchor
  • One-piece, finished head design
  • Requires Certification

Specifications

Length:
2-1/2 in
Product Type:
Mechanical Anchor
Thread Size:
1/2 in