This product requires certification to purchase.

2-1/2 x 3 in. Knife

You last purchased this on
 
DEWALT

2-1/2 x 3 in. Knife

  • Fast #
  • Part #DDWHT10246
  • Item #4869006
  • Manufacturer Part #DWHT10246
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

2-1/2 x 3 in. Knife

  • Fast #
  • Part #DDWHT10246
  • Item #4869006
  • Manufacturer Part #DWHT10246
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1980
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged metal body for durability and long life
  • Slim nose for accurate cuts
  • Bi-material handle for grip and control
  • Tool free access to blade storage for fast and easy blade changes
  • Requires Certification

Specifications

Blade Length (in):
2-1/2 in
Blade Material:
Steel
Color Finish Name:
Black, Grey
Handle Length (in):
6 in
Handle Material:
Metal/Rubber
Height:
1 in
Length:
8 in
Material:
Metal, Rubber
Number of Blades:
3
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Knife
Weight:
0.47 lb
Width:
3 in