2-9/16 x 3/8 in. Magnetic Socket Drive
2-9/16 x 3/8 in. Magnetic Socket Drive
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 9600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
- Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
Specifications
- Diameter:
- 3/8 in
- Height:
- 3/8 in
- Length:
- 2-9/16 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Nut Driver
- Weight:
- 0.088 lb