2 in. Dust Extractor for Hole Cleaning
2 in. Dust Extractor for Hole Cleaning
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/2 - 2 in optimal drilling range
- 35 Mm hose port inner diameter
- 42 Mm hose port outer diameter
- Two Interchangeable drilling heads for optimum dust removal. One for holes up to 1-1/2 in and one for holes up to 2 in
- Tough rubber seal allows for adhesion to most masonry surfaces
- Two hole cleaning nozzles match nozzle to hole size for optimal hole cleaning.
- Fits dw universal hose connector which allows for quick connection to hose & swivel capability
Recommended Accessories
Specifications
- Application:
- Drilling
- Brand Model Compatibility:
- Rotary Hammer, Hammer Drill
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Corded
- Height:
- 2-1/4 in
- Length:
- 14-19/25 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Product Type:
- Dust Extractor
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 1.32 lb
- Width:
- 6-4/5 in