This product requires certification to purchase.

20 V 1/4 in. Max Lithium-Ion Impact Drive Kit

You last purchased this on
 
DEWALT

20 V 1/4 in. Max Lithium-Ion Impact Drive Kit

  • Fast #
  • Part #DDCF885M2
  • Item #4601781
  • Manufacturer Part #DCF885M2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

20 V 1/4 in. Max Lithium-Ion Impact Drive Kit

  • Fast #
  • Part #DDCF885M2
  • Item #4601781
  • Manufacturer Part #DCF885M2
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 80
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick release anvil
  • Fits into tight areas with compact (5-1/2 in. Front to back) design
  • One-handed loading 1/4 in hex chuck accepts 1 in. Bit tips
  • Provides visibility without shadows with 3 LEDs with 20-second delay after trigger release
  • Portability with included belt hook
  • Made in USA
  • Requires Certification

Specifications

AMP:
4
Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium
CSA Certified:
No
Color Finish Name:
Black/Silver/Yellow
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
Height:
4-7/8 in
Length:
5-11/20 in
Number of Tools Included:
5
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
2800
Torque (In-Lbs):
1400 in-lbs
UL Listed:
No
Volts:
20V
Weight:
3.4 lb