This product requires certification to purchase.

20000 RPM Angle Grinder

You last purchased this on
 
DEWALT

20000 RPM Angle Grinder

  • Fast #
  • Part #DDWMT70782L
  • Item #5123080
  • Manufacturer Part #DWMT70782L
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

20000 RPM Angle Grinder

  • Fast #
  • Part #DDWMT70782L
  • Item #5123080
  • Manufacturer Part #DWMT70782L
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 20000 RPM (Free speed @90PSI) for heavy duty applications
  • Rear air exhaust helps blow exhaust away from work surface
  • Touch control trigger allows user to apply needed amount of power
  • Manufactured by DEWALT
  • Air Inlet: 1/4" NPT
  • Weight: 1.17 lbs
  • Maximum airflow: 3.0 CFM
  • Requires Certification

Specifications

CSA Certified:
No
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Diameter:
1/4 in
Height:
2-2/5 in
Length:
10-1/5 in
Power Source:
Air
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
20000
Tool Type:
Grinder
UL Listed:
No
Weight:
2.15 lb