20V 0.5 gal Wet and Dry Vacuum
20V 0.5 gal Wet and Dry Vacuum
Frequently Purchased Together
Product Details
Product Details
- Gore™ HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
- Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose
- 1/2 gallon tank with heavy-duty latch is easy to empty and clean
- Washable filter; Tap or water rinse to clean
- Heavy-duty rubber hose provides durability and flexibility
- Large on/off switch that is easy to access with one hand
- Runs off of 20V Max DEWALT battery packs for long run-time
Specifications
- Automatic Shut-Off:
- No
- Capacity:
- 0.5 gal
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Height:
- 6 in
- Horsepower:
- 3/10 hp
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- Yes
- Vacuum Type:
- Wet & Dry
- Volts:
- 20V
- Weight:
- 4.5 lb