This product requires certification to purchase.

20V 2A Hour Lithium-Ion Battery

You last purchased this on
 
DEWALT

20V 2A Hour Lithium-Ion Battery

  • Fast #
  • Part #DDCB2032
  • Item #4824363
  • Manufacturer Part #DCB203-2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

20V 2A Hour Lithium-Ion Battery

  • Fast #
  • Part #DDCB2032
  • Item #4824363
  • Manufacturer Part #DCB203-2
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 4 Pallet: 240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 Ah
  • Compact Lithium Ion pack provides up to 33% more capacity than standard 20V Maximum
  • No memory and virtually no self-discharge for Maximum
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • Lightweight design and quick 35 minute charge time
  • Requires Certification

Documents


Specifications

AMP:
2
Battery Size:
20V
Battery Type:
Lithium
Color Finish Name:
Yellow/Black
GSA Approved:
No
Height:
3-5/8 in
Length:
9-1/4 in
Package Quantity:
Pack of 2
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
20V
Weight:
1.95 lb