This product requires certification to purchase.

20V Adapter Battery Combo Kit

You last purchased this on
 
DEWALT

20V Adapter Battery Combo Kit

  • Fast #
  • Part #DDCA2203C
  • Item #7056889
  • Manufacturer Part #DCA2203C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

20V Adapter Battery Combo Kit

  • Fast #
  • Part #DDCA2203C
  • Item #7056889
  • Manufacturer Part #DCA2203C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Allows use of 20V MAX Batteries in most DEWALT 18V Tools - See questions and answers section for full compatibility information
  • Adapter requires the use of 20V MAX Chargers
  • Requires Certification

Documents


Specifications

Battery Size:
20V
Battery Type:
Lithium
Brand Model Compatibility:
Most 18V Tools
CEC Compliant:
For Sale in CA
Color Finish Name:
Yellow/Black
GSA Approved:
No
Height:
10-1/2 in
Length:
13 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
20V
Weight:
3.41 lb