This product requires certification to purchase.

20V Drill Kit

You last purchased this on
 
DEWALT

20V Drill Kit

  • Fast #
  • Part #DDCD780C2
  • Item #4254078
  • Manufacturer Part #DCD780C2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

20V Drill Kit

  • Fast #
  • Part #DDCD780C2
  • Item #4254078
  • Manufacturer Part #DCD780C2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 80
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact, lightweight design fits into tight areas
  • Ergonomic handle delivers comfort and control
  • High speed transmission delivers 2 speeds (0-600 & 0-2,000 rpm) for a range of fastening and drilling applications
  • 1/2 in single sleeve ratcheting chuck provides tight bit gripping strength
  • Requires Certification

Specifications

Battery Type:
Lithium
Bit Sizes:
1/2 in
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Height:
3-3/4 in
Length:
12-1/2 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
2000
Tool Type:
Drill Kit
Volts:
20V
Weight:
3.4 lb