20V Lithium-ion Compact Battery
20V Lithium-ion Compact Battery
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 50% MORE POWER in a 25% more compact battery
- DESIGNED TO RESIST WEAR-AND-TEAR: Durable, over molded base provides impact resistance
- LONG-LASTING: Battery provides 2X Lifetime
- AVOID UNPLANNED WORK STOPPAGES: LED fuel gauge displays state-of-charge
- 20V MAX SYSTEM COMPATIBILITY: Battery works with all DEWALT® 20V MAX tools and chargers
Specifications
- AMP:
- 1.7
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Tool Type:
- Battery
- Volts:
- 20V
- Weight:
- 0.7 lb