This product requires certification to purchase.

20V Lithium-Ion Starter Kit with Premium Battery Pack

You last purchased this on
 
DEWALT

20V Lithium-Ion Starter Kit with Premium Battery Pack

  • Fast #
  • Part #DDCB2052CKD
  • Item #7246368
  • Manufacturer Part #DCB205-2CK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

20V Lithium-Ion Starter Kit with Premium Battery Pack

  • Fast #
  • Part #DDCB2052CKD
  • Item #7246368
  • Manufacturer Part #DCB205-2CK
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 20 V MAX* 5.0AH XR battery X2, provides up to 10 Amp hours of capacity
  • Kit includes a soft bag for additional tool storage
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight at 1.4 lbs and compatible with entire line of 20 V max tools
  • Requires Certification

Specifications

AMP:
5
Automatic Shut-Off:
No
Battery Size:
20V, 5AH
Battery Type:
Lithium-ion
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Black, Yellow
ETL Listed:
No
GSA Approved:
No
Material:
Plastic
Number of Tools Included:
3
Portable:
Yes
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Battery, Battery Charger, Tool Bag
UL Listed:
No
Weight:
6 lb