This product requires certification to purchase.

20V MAX ATOMIC IMPACT DRIVER-BARE

DEWALT

20V MAX ATOMIC IMPACT DRIVER-BARE

  • Fast #
  • Part #DDCF850B
  • Item #9662492
  • Manufacturer Part #DCF850B
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX ATOMIC IMPACT DRIVER-BARE

  • Fast #
  • Part #DDCF850B
  • Item #9662492
  • Manufacturer Part #DCF850B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 570
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maneuver with ease: Compact, under 4" design for optimized ergonomics and access to difficult-to-reach spots
  • High-performance brushless motor delivers 1,825 in-lb. of torque and 3,250 rpm to drive large-diameter screws
  • Pro-level control and precision with a variable 3-speed trigger
  • Regarding 20V MAX: Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Chuck Type:
Keyless
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
Length:
3-97/100 in
Material:
Plastic
Power Source:
Battery
RPM:
3250
Tool Type:
Impact Driver
Torque (In-Lbs):
1825 in-lbs
UPC:
885911758215
Volts:
20V
Weight:
2.1 lb