20V MAX BRUSHLESS CUT OFF TOOL KIT
20V MAX BRUSHLESS CUT OFF TOOL KIT
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 2.00 Pallet: 64.00-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushless motor requires no brush changes
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off
- Two stage trigger requires two actions to activate tool
- Brake stops wheel in 2 seconds or less on average
- Features E-Switch Protection™ - When the ON/OFF trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool
- 11 TPI
Specifications
- AMP:
- 6
- Arbor Hole Size:
- 5/8 in
- Battery Size:
- 20V
- Battery Type:
- Lithium
- CSA Certified:
- No
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Diameter:
- 4-1/2 in
- Handle Type:
- Side
- Height:
- 9-3/5 in
- Length:
- 12-1/5 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 9000
- Tool Type:
- Grinder
- UL Listed:
- Yes
- Watts:
- 850 W
- Weight:
- 10.8 lb