24 in. Large Trigger Clamp
24 in. Large Trigger Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 300 lb clamping force
- 3-1/4 In. throat depth
- Reinforced nylon body and heat-treated steel bar for strength and durability
- One-handed operation for ease of use
- Quick change button allows for easy conversion to a spreader
- Removable jaw pads helps reduce marring
Specifications
- Application:
- Contractors
- Color Finish Name:
- Yellow/Black
- Height:
- 1-1/2 in
- Length:
- 24 in
- Material:
- Steel
- Material Type:
- Reinforced Nylon
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 2.022 lb
- Work Load Limit:
- 300 lb