2A 20V Lithium-Ion Battery Pack
2A 20V Lithium-Ion Battery Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 550-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 Ah
- Compact Lithium Ion pack provides up to 33% more capacity than standard 20V Maximum
- No memory and virtually no self-discharge for Maximum
- 3-LED fuel gauge system allows immediate feedback on state of charge
- Lightweight design and quick 35 minute charge time
Documents
Specifications
- AMP:
- 2
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Color Finish Name:
- Yellow/Black
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Volts:
- 20V
- Weight:
- 9/10 lb