This product requires certification to purchase.

3/4 X 18 IN INCH MEDIUM NONWOVEN FILE BELT

You last purchased this on
 
DEWALT

3/4 X 18 IN INCH MEDIUM NONWOVEN FILE BELT

  • Fast #
  • Part #DDABF7DMD05
  • Item #4628754
  • Manufacturer Part #DABF7DMD05
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

3/4 X 18 IN INCH MEDIUM NONWOVEN FILE BELT

  • Fast #
  • Part #DDABF7DMD05
  • Item #4628754
  • Manufacturer Part #DABF7DMD05
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 75 Pallet: 7200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High performance non-woven material for long belt life
  • Requires Certification

Specifications

Height:
3/4 in
Length:
7 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.025 lb