3/4mm Drop-In Anchor Setting Tool
3/4mm Drop-In Anchor Setting Tool
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3/4 in DI+ Drop-in Anchor
- FM Approved:
- No
- Material:
- Carbon Steel
- Product Type:
- Installation Kit
- Rod Size (in):
- 3/4 in
- UL Listed:
- No