3/8 in. Anchor Insert in Green
3/8 in. Anchor Insert in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast and simple to install, low installed cost
- Sturdy base design resists inserts from being kicked over after placement
- Color coded by size for simple identification, can be further marked by trade and/or utility
- Inserts can be installed in form pours only 3.5" thick; low profile (LP) inserts can be installed in form pours only 2.5" thick (see installation details)
- Suitable for seismic and wind loading (see design information)
- Multi thread inserts allow for multiple diameters using the same part
- All sizes of multi thread inserts have performance data for tension and shear loading
- Push-In thread version does not require turning threaded rod elements during installation
Specifications
- Application:
- Concrete
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 3/8 in
- Product Type:
- Mechanical Anchor