3/8 in. Anchor Insert in Zinc
3/8 in. Anchor Insert in Zinc
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 32000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Steel
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Thread Length:
- 1-1/4
- UL Listed:
- No