3/8 in. Anchor Setting Tool
3/8 in. Anchor Setting Tool
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SETTING TOOL H/S HOLLOW 3/8 in
Specifications
- ASTM:
- ASTM E-488
- Application:
- Concrete, Masonry, Suspending Conduit, Fire Sprinkler, Strut, Suspended Lighting, Pipe Support
- Height:
- 1 in
- Length:
- 4-1/2 in
- Product Type:
- Anchor Setting Tool
- Rod Size (in):
- 3/8 in
- Width:
- 5-1/2 in