3/8 x 1-3/8 in. Hole Saw 1 Piece
3/8 x 1-3/8 in. Hole Saw 1 Piece
Product Details
Product Details
- Sharper tooth geometry cuts material faster for faster drilling
- Thick, hardened backing plates prevent thread stripping
- Deep cut style holes saws will cut 2x material in 1 pass
- Increased high speed steel height (highest in the industry) improves hole saw durability
Specifications
- Application:
- Plumbing
- Diameter:
- 1-3/8 in
- Height:
- 3-1/2 in
- Length:
- 2 in
- Material:
- Bi-metal, High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/8 in
- Tool Type:
- Hole Saw
- Weight:
- 0.196 lb