This product requires certification to purchase.

3/8 x 12 in. Straight Hammer Drill Bit

You last purchased this on
 
DEWALT

3/8 x 12 in. Straight Hammer Drill Bit

  • Fast #
  • Part #DDW5231
  • Item #550688
  • Manufacturer Part #DW5231
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

3/8 x 12 in. Straight Hammer Drill Bit

  • Fast #
  • Part #DDW5231
  • Item #550688
  • Manufacturer Part #DW5231
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 5 PT: 1215
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck
  • For use with electric or cordless hammerdrills
  • Requires Certification

Specifications

Application:
Hammer Drills
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Drill Bit Type:
Masonry
Height:
19/50 in
Length:
12 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/8 in
Shank Style:
Straight
Weight:
0.29 lb