This product requires certification to purchase.

3/8 x 3/8 x 25/64 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
DEWALT

3/8 x 3/8 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5527
  • Item #4076304
  • Manufacturer Part #DW5527
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

3/8 x 3/8 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5527
  • Item #4076304
  • Manufacturer Part #DW5527
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2X more carbide for long life
  • Innovative bonding system delivers extreme durability
  • Four flute design cleans debris out for fast, efficient drilling
  • High impact carbide™ SDS plus masonry drill bits deliver extreme durability and fast drilling
  • An open-head design enables quick material removal while working
  • Full head bit
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3/8 in
Bit Length:
6-1/2
Bit Sizes:
3/8 in
Brand Model Compatibility:
SDS Plus®
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
8-1/4 in
Length:
6-1/2 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
25/64 in
Shank Style:
SDS-Plus
Weight:
0.15 lb