This product requires certification to purchase.

3/8 x 3/8 x 25/64 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
DEWALT

3/8 x 3/8 x 25/64 in. SDS-Plus Masonry 1 Piece

Brand image
You last purchased this on
 
DEWALT

3/8 x 3/8 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDWA5491
  • Item #7312955
  • Manufacturer Part #DWA5491
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large shoulder keeps user from over drilling
  • Available in all of the most common drop-in anchor sizes.
  • When drilling into PT slab, prevents user from drilling into post tension cable.
  • Fits all SDS+ hammers
  • Requires Certification

Specifications

Application:
Slabs
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Brand Model Compatibility:
SDS Plus Hammers
Drill Bit Type:
Masonry
Drilling Depth (in):
25/32 in
Height:
6-22/25 in
Length:
3-25/32 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
25/64 in
Shank Style:
SDS-Plus
Weight:
0.18 lb


Call for Pricing
Call for Pricing