3 in. Adhesive Anchoring System
3 in. Adhesive Anchoring System
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36 Pallet: 648-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use with threaded rod and reinforcing bar hardware elements
- Evaluated and recognized for freeze/thaw performance (interior and exterior applications)
- Versatile low odor formula with optimized cure time
- Mixing nozzles proportion adhesive and provide simple delivery method into drilled holes
- Universal product for concrete and masonry (hollow and solid base materials)
- Consistent performance in low and high strength concrete
- Evaluated and recognized for a range of embedments
- Evaluated and recognized for long term and short term loading
- Cartridge design allows for multiple uses using extra mixing nozzles
- 9.5 fluid ounce capacity
Specifications
- ASTM:
- ASTM C-881, ASTM E-488
- Application:
- Bonding Threaded Rod, Masonry, Seismic, Wind Loading, Dry Saturated Concrete, Water-Saturated Concrete, Structural
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 9 in
- Length:
- 3 in
- Product Type:
- Adhesive Anchoring System
- Width:
- 2-1/5 in