This product requires certification to purchase.

31-Piece Solid Steel Ratchet T-Handle Set

You last purchased this on
 
DEWALT

31-Piece Solid Steel Ratchet T-Handle Set

  • Fast #
  • Part #DDWHT70265
  • Item #4304953
  • Manufacturer Part #DWHT70265
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

31-Piece Solid Steel Ratchet T-Handle Set

  • Fast #
  • Part #DDWHT70265
  • Item #4304953
  • Manufacturer Part #DWHT70265
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • T-handle features ratcheting mechanism for tightening or removal of fasteners
  • Set includes 30 bits in standard and extended lengths for various applications
  • Magnetic bit holder secures selected bit in handle
  • Compact and portable carrying case for transport to and from the job
  • 500 in-lbs. max torque
  • Requires Certification

Specifications

Handle Type:
Ratcheting
Height:
3 in
Length:
13-7/10 in
Material:
Steel
Number of Pieces:
31 Piece
Number of Tools Included:
30
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Hex Key, Driver
Weight:
3.41 lb