This product requires certification to purchase.

32-1/2 in. Rolling Universal Miter Saw Stand

You last purchased this on
 
DEWALT

32-1/2 in. Rolling Universal Miter Saw Stand

  • Fast #
  • Part #DDWX726
  • Item #4624646
  • Manufacturer Part #DWX726
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

32-1/2 in. Rolling Universal Miter Saw Stand

  • Fast #
  • Part #DDWX726
  • Item #4624646
  • Manufacturer Part #DWX726
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wide adjustable in feed and out feed roller work supports provide up to 8 Ft. of material support
  • Easily adjustable mounting rails adapt to nearly any miter saw or portable thickness planer
  • Wide rubber grip wheels provide easy jobsite mobility
  • Three-position pneumatic assisted raising and lowering for the ultimate in flexibility and easy of set up
  • Durable tubular steel construction allows for a 300 lbs. maximum weight capacity
  • Compact vertical storage option maximizes workplace efficiency and ease of transport
  • Straightforward one time assembly minimizes down time
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Miter Saws
Color Finish Name:
Black/Yellow
Corded Cordless:
Cordless
Height:
32-1/2 in
Length:
25 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Stand Type:
Miter Saw Stand
Weight:
69.95 lb
Width:
60 in
Work Load Limit:
300 lb