This product requires certification to purchase.

32-7/8 in. 18 TPI Cordless Bandsaw Blade 3 Pack

You last purchased this on
 
DEWALT

32-7/8 in. 18 TPI Cordless Bandsaw Blade 3 Pack

  • Fast #
  • Part #DDW3983C
  • Item #4208085
  • Manufacturer Part #DW3983C
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

32-7/8 in. 18 TPI Cordless Bandsaw Blade 3 Pack

  • Fast #
  • Part #DDW3983C
  • Item #4208085
  • Manufacturer Part #DW3983C
3.4 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Matrix II high speed steel edge for heat and wear resistance
  • 8% cobalt content for added durability & wear
  • RC 65-67 tooth hardness for increased wear resistance
  • Alloy steel backer for fatigue resistance
  • Requires Certification

Documents


Specifications

Application:
Cutting, Metal Cutting, Saws, Wood Cutting
Blade Length (in):
32-7/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Material:
Steel
Package Quantity:
Pack of 3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Teeth Per Inch:
18
Weight:
0.35 lb