3/8 in. Eyelet Driver Steel
3/8 in. Eyelet Driver Steel
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Steel and wood Hanger mate can be installed with a drill screw gun
- Side mount versions available for steel and wood Hanger mate
- Hanger mate socket drivers used for the steel and wood hangers
Documents
Specifications
- Application:
- Cable Tray, Electrical Conduit, Fire Protection, Hanging Pipe, Ventilation Systems
- Diameter:
- 3/8 in
- Drive Type:
- Hex
- FM Approved:
- Yes
- Material:
- Steel
- Product Type:
- Eyelet Driver
- UL Listed:
- Yes
- UPC:
- 075352308357