3AH Size 20V Lithium Battery
3AH Size 20V Lithium Battery
Package Quantity Info:
EA: 1 IP: 5 CA: 5 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3.0 Ah capacity provides long run time
- 3-LED fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- 18% lighter weight than DCB200 3.0 Ah battery
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- 20V MAX Tools
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 5 in
- Portable:
- No
- Product Type:
- Battery
- Tool Type:
- Battery
- Type:
- Battery
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 1.15 lb
- Width:
- 2-1/10 in