4-1/2 in. Flap Disc
4-1/2 in. Flap Disc
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 1440-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
- Type 27 fiberglass backing provides grinding angle of 5-15 degrees
- Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
- 11 TPI
- High performance
- Grit Type Zirconia, Premium Cloth
Specifications
- Application:
- Aerospace Alloys, Aluminum, Carbon Steel, Cast Iron, Forgings, Nickel Alloy, Stainless Steel
- Arbor Hole Size:
- 5/8 in - 11 in
- Color Finish Name:
- Yellow, Black
- Diameter:
- 4-1/2 in
- Grit Size:
- 60 µm
- Grit Type:
- Medium
- Height:
- 1-187/1000 in
- Length:
- 4-1/2 in
- Material:
- Zirconia
- Product Type:
- Flap Disc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 13300
- Weight:
- 0.3 lb