This product requires certification to purchase.

4-1/2 in. Notching Wheel

You last purchased this on
 
DEWALT

4-1/2 in. Notching Wheel

  • Fast #
  • Part #DDW8751
  • Item #2996756
  • Manufacturer Part #DW8751
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4-1/2 in. Notching Wheel

  • Fast #
  • Part #DDW8751
  • Item #2996756
  • Manufacturer Part #DW8751
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety
  • GSA approved
  • Requires Certification

Documents


Specifications

Application:
Cutting
Arbor Hole Size:
11 in
Diameter:
4-1/2 in
Height:
3/4 in
Length:
4-1/2 in
Material:
Aluminum Oxide
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
3/32 in
Weight:
0.275 lb