This product requires certification to purchase.

4-1/2 in. Silicon Carbide Grinding Wheel

You last purchased this on
 
DEWALT

4-1/2 in. Silicon Carbide Grinding Wheel

  • Fast #
  • Part #DDW4524
  • Item #545419
  • Manufacturer Part #DW4524
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4-1/2 in. Silicon Carbide Grinding Wheel

  • Fast #
  • Part #DDW4524
  • Item #545419
  • Manufacturer Part #DW4524
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 6650
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Proprietary material mix to ensure premium performance
  • Cuts and grinds concrete and other masonry materials
  • Aggressive material removal
  • 30 day money back guarantee
  • Requires Certification

Specifications

Application:
Concrete, Masonry
Arbor Hole Size:
7/8 in
Color Finish Name:
Yellow, Black
Diameter:
4-1/2 in
Grit Size:
24 µm
Height:
1/2 in
Length:
4-1/2 in
Material:
Silicon Carbide
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
13300
Weight:
0.32 lb