4-1/2 x 1/4 in. Grinding Wheel
4-1/2 x 1/4 in. Grinding Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 3480-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High performance A24 premium aluminum oxide grain for long life and high material removal
- Proprietary material mix ensures durable long life wheels
- High grain concentration for aggressive grinding action and smoother running wheels
- 3 Full sheets of fiberglass for durability and safety
- Type 27 HP metal grinding wheels grind and shape a variety of metals and non-ferrous materials
- 11 TPI
- Grit Type A24 Premium Aluminum Oxide
Documents
Specifications
- Application:
- Grinding, Ferrous Metal
- Arbor Hole Size:
- 5/8 in - 11 in
- Blade Material:
- Aluminum Oxide
- Color Finish Name:
- Yellow, Black
- Diameter:
- 4-1/2 in
- Grit Size:
- 24 µm
- Grit Type:
- Coarse
- Height:
- 3/5 in
- Length:
- 4-1/2 in
- Material:
- Aluminum Oxide
- Product Type:
- Grinding Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 13300
- Thickness:
- 1/4 in
- Weight:
- 0.563 lb