This product requires certification to purchase.

4-1/2 x 1/4 in. Grinding Wheel

You last purchased this on
 
DEWALT

4-1/2 x 1/4 in. Grinding Wheel

  • Fast #
  • Part #DDW8808
  • Item #2996585
  • Manufacturer Part #DW8808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4-1/2 x 1/4 in. Grinding Wheel

  • Fast #
  • Part #DDW8808
  • Item #2996585
  • Manufacturer Part #DW8808
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium tough Zirconia grain for maximum performance
  • Faster material removal and longer life
  • Excellent for heavy-duty ferrous metal and stainless steel cutting and grinding
  • 30-day money back guarantee
  • Requires Certification

Specifications

Application:
Grinding
Arbor Hole Size:
7/8 in
Color Finish Name:
Yellow, Black
Diameter:
4-1/2 in
Grit Size:
24 µm
Grit Type:
Medium
Height:
1/2 in
Length:
4-1/2 in
Material:
Zirconia
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
13300
Thickness:
1/4 in
Weight:
0.34 lb